Shop CLE-FORCE
See all product information
Create Account
1/8 1620 HS S/P BLK&GLD MECH LGTH DR, 12PK
- Mfr # C68466
- Zoro # G423507121
product price:
$
1.29
/pk of 12, $0.11/ea
Sold in multiples of 7 pks for
$9.03
Key Features
System of Measurement
Inch
Material - Machining
High Speed Steel
Drill Bit Size
1/8 in
Drill Bit Point Angle
135 Degrees
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68466
- Zoro #
- G423507121
- UPC #
- 697334684664
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 1/8 in
- Flute Length
- 1.4375 in
- Overall Length
- 2-1/2 in
Details
- System of Measurement
- Inch
- Item
- Mechanics Length Drill Bit
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Finish - Machining
- Black & Gold
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.