#12 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68976
- Zoro # G923506891
product price:
$
7.49
/pk of 12, $0.62/ea
Sold in multiples of 12 pks for
$89.88
Key Features
Flute Length
2.3125 in
Standards
NAS 907 TYPE B
Material - Machining
High Speed Steel
Shank Type - Machining
Straight Shank
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68976
- Zoro #
- G923506891
- UPC #
- 697334689768
- Country of Origin
- China
Dimensions
- Flute Length
- 2.3125 in
- Overall Length
- 12 in
- Drill Bit Size
- #12
Details
- Standards
- NAS 907 TYPE B
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Item
- Aircraft Ext
- Measurement System
- Inch
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.