Shop CLE-FORCE
See all product information
Create Account
31/64 1631 HSBLKOX 12IN A/C EXT. DRILL, 6PK
- Mfr # C68963
- Zoro # G423506285
product price:
$
18.39
/pk of 6, $3.07/ea
Sold in multiples of 6 pks for
$110.34
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Flute Length
4.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68963
- Zoro #
- G423506285
- UPC #
- 697334689638
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 31/64 in
- Overall Length
- 12 in
- Flute Length
- 4.375 in
Details
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Item
- Aircraft Ext
- Shank Type - Machining
- Straight Shank
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Standards
- NAS 907 TYPE B
- Cutting Direction
- Right Hand
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.