Shop CLE-FORCE
See all product information
Create Account
#7 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68971
- Zoro # G723506350
product price:
$
7.59
/pk of 12, $0.63/ea
Sold in multiples of 12 pks for
$91.08
Key Features
Overall Length
12 in
Spiral Direction
Right Hand
Number of Flutes
2
Cutting Direction
Right Hand
Standards
NAS 907 TYPE B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68971
- Zoro #
- G723506350
- UPC #
- 697334689713
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- #7
- Flute Length
- 2.4375 in
Details
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Standards
- NAS 907 TYPE B
- Drill Bit Point Type
- Split Point
- Measurement System
- Inch
- Item
- Aircraft Ext
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight Shank
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.