Shop CLE-FORCE
See all product information
Create Account
12.0MM 1600 HS BLKOX GP JOB DRILL, 6PK
- Mfr # C68628
- Zoro # G523505829
product price:
$
6.59
/pk of 6, $1.10/ea
Sold in multiples of 6 pks for
$39.54
Key Features
Overall Length
151 mm
Flute Type
Spiral Flute
Finish
Black Oxide
Number of Flutes
2
Flute Length
39 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68628
- Zoro #
- G523505829
- UPC #
- 697334686286
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Finish
- Black Oxide
- Item
- High Speed Jobber Drill Bit
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Point Type
- Radial
- System of Measurement
- Metric
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- Material
- High Speed Steel
Dimensions
- Drill Bit Size
- 12 mm
- Overall Length
- 151 mm
- Flute Length
- 39 mm
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.