21/64 1600 HS BLKOX GP JOB DRILL, 6PK
- Mfr # C68017
- Zoro # G223506812
product price:
$
2.89
/pk of 6, $0.48/ea
Sold in multiples of 3 pks for
$8.67
Key Features
Spiral Direction
Right Hand
Material
High Speed Steel
System of Measurement
Inch
Number of Flutes
2
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68017
- Zoro #
- G223506812
- UPC #
- 697334680178
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Material
- High Speed Steel
- System of Measurement
- Inch
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Item
- High Speed Jobber Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Point Type
- Radial
- Finish
- Black Oxide
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
Dimensions
- Drill Bit Size
- 21/64 in
- Flute Length
- 3.3125 in
- Overall Length
- 4.625 in
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.