5.5MM 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68615
- Zoro # G823507318
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 12 pks for
$19.08
Key Features
Finish
Black Oxide
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Shank Type
Straight Shank
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68615
- Zoro #
- G823507318
- UPC #
- 697334686156
- Country of Origin
- China
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Point Type
- Radial
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 118 Degrees
- System of Measurement
- Metric
- Material
- High Speed Steel
- Item
- High Speed Jobber Drill Bit
Dimensions
- Drill Bit Size
- 5.5 mm
- Overall Length
- 93 mm
- Flute Length
- 38 mm
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.