#14 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68909
- Zoro # G923505993
product price:
$
3.15
/pk of 12, $0.26/ea
Sold in multiples of 12 pks for
$37.80
Key Features
Shank Type - Machining
Straight Shank
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Flute Length
2.1875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68909
- Zoro #
- G923505993
- UPC #
- 697334689096
- Country of Origin
- China
Dimensions
- Flute Length
- 2.1875 in
- Drill Bit Size
- #14
- Overall Length
- 6 in
Details
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Standards
- NAS 907 TYPE B
- Measurement System
- Inch
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral Flute
- Item
- Aircraft Ext
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.