Shop CLE-FORCE
See all product information
Create Account
19/64 1630 HS BLKOX 6IN A/C EXT. DRILL, 6PK
- Mfr # C68882
- Zoro # G423506551
product price:
$
8.49
/pk of 6, $1.42/ea
Sold in multiples of 6 pks for
$50.94
Key Features
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Flute Length
2.9375 in
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68882
- Zoro #
- G423506551
- UPC #
- 697334688822
- Country of Origin
- China
Dimensions
- Flute Length
- 2.9375 in
- Drill Bit Size
- 19/64 in
- Overall Length
- 6 in
Details
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Item
- Aircraft Ext
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Type
- Split Point
- Standards
- NAS 907 TYPE B
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.