Shop CLE-FORCE
See all product information
Create Account
17/64 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68880
- Zoro # G923506662
product price:
$
6.69
/pk of 12, $0.56/ea
Sold in multiples of 12 pks for
$80.28
Key Features
Shank Type - Machining
Straight Shank
Cutting Direction
Right Hand
Measurement System
Inch
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68880
- Zoro #
- G923506662
- UPC #
- 697334688808
- Country of Origin
- China
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Item
- Aircraft Ext
- Spiral Direction
- Right Hand
- Standards
- NAS 907 TYPE B
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
Dimensions
- Overall Length
- 6 in
- Flute Length
- 2.875 in
- Drill Bit Size
- 17/64 in
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.