Shop CLE-FORCE
See all product information
Create Account
#15 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68415
- Zoro # G523507014
product price:
$
2.89
/pk of 12, $0.24/ea
Sold in multiples of 3 pks for
$8.67
Key Features
Finish - Machining
Bronze Oxide
Flute Type
Spiral Flute
Cutting Direction
Right Hand
Drill Bit Point Type
Split Point
Overall Length
3.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68415
- Zoro #
- G523507014
- UPC #
- 697334684152
- Country of Origin
- China
- Finish - Machining
- Bronze Oxide
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Item
- Jobber Length Drill Bit
- Material - Machining
- Cobalt
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
Dimensions
- Overall Length
- 3.375 in
- Flute Length
- 2.1875 in
- Drill Bit Size
- #15
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.