Shop CLE-FORCE
See all product information
Create Account
1/16 1604 BLK&GOLD HD 135S/P JOB, 12PK
- Mfr # C69042
- Zoro # G523506390
product price:
$
1.15
/pk of 12, $0.10/ea
Sold in multiples of 12 pks for
$13.80
Key Features
Drill Bit Size
1/16 in
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight Shank
Material - Machining
High Speed Steel
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69042
- Zoro #
- G523506390
- UPC #
- 697334690429
- Country of Origin
- China
- Finish - Machining
- Black & Gold
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Material - Machining
- High Speed Steel
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Flute Type
- Spiral Flute
Dimensions
- Drill Bit Size
- 1/16 in
- Flute Length
- 0.875 in
- Overall Length
- 1.875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.