Shop CLE-FORCE
See all product information
Create Account
LET-I 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68383
- Zoro # G123506868
product price:
$
4.99
/pk of 12, $0.42/ea
Sold in multiples of 2 pks for
$9.98
Key Features
Finish - Machining
Bronze Oxide
Measurement System
Inch
Cutting Direction
Right Hand
Overall Length
4.125 in
Drill Bit Size
I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68383
- Zoro #
- G123506868
- UPC #
- 697334683834
- Country of Origin
- China
- Finish - Machining
- Bronze Oxide
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Item
- Jobber Length Drill Bit
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Material - Machining
- Cobalt
- Number of Flutes
- 2
Dimensions
- Overall Length
- 4.125 in
- Drill Bit Size
- I
- Flute Length
- 2.875 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.