Shop CLE-FORCE
See all product information
Create Account
#37 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68932
- Zoro # G323506286
product price:
$
2.49
/pk of 12, $0.21/ea
Sold in multiples of 12 pks for
$29.88
Key Features
Overall Length
6 in
Flute Length
1.4375 in
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68932
- Zoro #
- G323506286
- UPC #
- 697334689324
- Country of Origin
- China
- Item
- Aircraft Ext
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Standards
- NAS 907 TYPE B
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
Dimensions
- Overall Length
- 6 in
- Flute Length
- 1.4375 in
- Drill Bit Size
- #37
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.