Shop CLE-FORCE
See all product information
Create Account
3/8 1630 HS BLKOX 6IN A/C EXT. DRILL, 6PK
- Mfr # C68887
- Zoro # G423507343
product price:
$
10.59
/pk of 6, $1.77/ea
Sold in multiples of 6 pks for
$63.54
Key Features
Drill Bit Point Angle
135 Degrees
Shank Type - Machining
Straight Shank
Drill Bit Point Type
Split Point
Finish - Machining
Black Oxide
Standards
NAS 907 TYPE B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68887
- Zoro #
- G423507343
- UPC #
- 697334688877
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 3/8 in
- Flute Length
- 3.625 in
- Overall Length
- 6 in
Details
- Drill Bit Point Angle
- 135 Degrees
- Item
- Aircraft Ext
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Black Oxide
- Standards
- NAS 907 TYPE B
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.