Shop CLE-FORCE
See all product information
Create Account
15/32 1601 HS BRIGHT GP JOB DRILL, 6PK
- Mfr # C68140
- Zoro # G623507150
product price:
$
5.99
/pk of 6, $1.00/ea
Sold in multiples of 2 pks for
$11.98
Key Features
Material
High Speed Steel
Finish
Bright
Shank Type
Straight Shank
Point Type
Radial
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68140
- Zoro #
- G623507150
- UPC #
- 697334681403
- Country of Origin
- China
Dimensions
- Overall Length
- 5-3/4 in
- Drill Bit Size
- 15/32 in
- Flute Length
- 4.3125 in
Details
- Material
- High Speed Steel
- Finish
- Bright
- Shank Type
- Straight Shank
- Point Type
- Radial
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Number of Flutes
- 2
- Item
- High Speed Jobber Drill Bit
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.