Shop CLE-FORCE
See all product information
Create Account
7/16 1601 HS BRIGHT GP JOB DRILL, 6PK
- Mfr # C68138
- Zoro # G923507171
product price:
$
5.15
/pk of 6, $0.86/ea
Sold in multiples of 2 pks for
$10.30
Key Features
Flute Length
4.0625 in
Cutting Direction
Right Hand
Finish
Bright
Drill Bit Point Angle
118 Degrees
Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68138
- Zoro #
- G923507171
- UPC #
- 697334681380
- Country of Origin
- China
Dimensions
- Flute Length
- 4.0625 in
- Drill Bit Size
- 7/16 in
- Overall Length
- 5-1/2 in
Details
- Cutting Direction
- Right Hand
- Finish
- Bright
- Drill Bit Point Angle
- 118 Degrees
- Point Type
- Radial
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Inch
- Number of Flutes
- 2
- Material
- High Speed Steel
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.