17/64 1604 BLK&GOLD HD 135S/P JOB, 12PK
- Mfr # C69055
- Zoro # G023505954
product price:
$
2.39
/pk of 12, $0.20/ea
Sold in multiples of 12 pks for
$28.68
Key Features
Number of Flutes
2
Material - Machining
High Speed Steel
Drill Bit Size
17/64 in
Overall Length
4.125 in
Flute Length
2.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69055
- Zoro #
- G023505954
- UPC #
- 697334690559
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 17/64 in
- Overall Length
- 4.125 in
- Flute Length
- 2.875 in
Details
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Flute Type
- Spiral Flute
- Finish - Machining
- Black & Gold
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.