Shop CLE-FORCE
See all product information
Create Account
13/32 1603 COBALT HD JOB DRILL, 6PK
- Mfr # C68369
- Zoro # G623507136
product price:
$
9.79
/pk of 6, $1.63/ea
Key Features
Measurement System
Inch
Overall Length
5-1/4 in
Material - Machining
Cobalt
Number of Flutes
2
Drill Bit Size
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68369
- Zoro #
- G623507136
- UPC #
- 697334683698
- Country of Origin
- China
- Measurement System
- Inch
- Material - Machining
- Cobalt
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Finish - Machining
- Bronze Oxide
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
Dimensions
- Overall Length
- 5-1/4 in
- Drill Bit Size
- 13/32 in
- Flute Length
- 3.875 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.