Shop CLE-FORCE
See all product information
Create Account
21/64 1601 HS BRIGHT GP JOB DRILL, 6PK
- Mfr # C68131
- Zoro # G523506932
product price:
$
2.89
/pk of 6, $0.48/ea
Sold in multiples of 3 pks for
$8.67
Key Features
Shank Type
Straight Shank
Number of Flutes
2
Flute Type
Spiral Flute
System of Measurement
Inch
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68131
- Zoro #
- G523506932
- UPC #
- 697334681311
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 21/64 in
- Overall Length
- 4.625 in
- Flute Length
- 3.3125 in
Details
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Finish
- Bright
- Material
- High Speed Steel
- Item
- High Speed Jobber Drill Bit
- Point Type
- Radial
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.