Shop CLE-FORCE
See all product information
Create Account
21/64 1604 BLK&GOLD HD 135S/P JOB, 6PK
- Mfr # C69059
- Zoro # G923506839
product price:
$
3.29
/pk of 6, $0.55/ea
Sold in multiples of 6 pks for
$19.74
Key Features
Drill Bit Point Angle
135 Degrees
Measurement System
Inch
Cutting Direction
Right Hand
Flute Length
3.3125 in
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69059
- Zoro #
- G923506839
- UPC #
- 697334690597
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Finish - Machining
- Black & Gold
- Drill Bit Point Type
- Split Point
- Item
- Jobber Length Drill Bit
Dimensions
- Flute Length
- 3.3125 in
- Overall Length
- 4.625 in
- Drill Bit Size
- 21/64 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.