Shop CLE-FORCE
See all product information
Create Account
#57 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68457
- Zoro # G523507038
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 5 pks for
$7.95
Key Features
Finish - Machining
Bronze Oxide
Drill Bit Size
#57
Overall Length
1-3/4 in
Cutting Direction
Right Hand
Shank Type - Machining
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68457
- Zoro #
- G523507038
- UPC #
- 697334684572
- Country of Origin
- China
- Finish - Machining
- Bronze Oxide
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Item
- Jobber Length Drill Bit
- Flute Type
- Spiral Flute
- Material - Machining
- Cobalt
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Drill Bit Size
- #57
- Overall Length
- 1-3/4 in
- Flute Length
- 3/4 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.