Shop CLE-FORCE
See all product information
Create Account
21/64 1603 COBALT HD JOB DRILL, 6PK
- Mfr # C68364
- Zoro # G623507273
product price:
$
6.39
/pk of 6, $1.07/ea
Sold in multiples of 2 pks for
$12.78
Key Features
Number of Flutes
2
Flute Type
Spiral Flute
Shank Type - Machining
Straight Shank
Material - Machining
Cobalt
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68364
- Zoro #
- G623507273
- UPC #
- 697334683643
- Country of Origin
- China
- Number of Flutes
- 2
- Finish - Machining
- Bronze Oxide
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Material - Machining
- Cobalt
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Measurement System
- Inch
Dimensions
- Flute Length
- 3.3125 in
- Drill Bit Size
- 21/64 in
- Overall Length
- 4.625 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.