Shop CLE-FORCE
See all product information
Create Account
#25 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68425
- Zoro # G423506568
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 4 pks for
$9.16
Key Features
Cutting Direction
Right Hand
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Material - Machining
Cobalt
Finish - Machining
Bronze Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68425
- Zoro #
- G423506568
- UPC #
- 697334684251
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Material - Machining
- Cobalt
- Finish - Machining
- Bronze Oxide
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Item
- Jobber Length Drill Bit
Dimensions
- Drill Bit Size
- #25
- Overall Length
- 3 in
- Flute Length
- 1.875 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.