Shop CLE-FORCE
See all product information
Create Account
31/64 1603 COBALT HD JOB DRILL, 6PK
- Mfr # C68374
- Zoro # G123507162
product price:
$
13.99
/pk of 6, $2.33/ea
Key Features
Flute Length
4.375 in
Cutting Direction
Right Hand
Drill Bit Point Type
Split Point
Measurement System
Inch
Shank Type - Machining
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68374
- Zoro #
- G123507162
- UPC #
- 697334683742
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Bronze Oxide
- Material - Machining
- Cobalt
- Drill Bit Point Angle
- 135 Degrees
- Item
- Jobber Length Drill Bit
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
Dimensions
- Flute Length
- 4.375 in
- Drill Bit Size
- 31/64 in
- Overall Length
- 5.875 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.