Shop CLE-FORCE
See all product information
Create Account
25/64 1631 HSBLKOX 12IN A/C EXT. DRILL, 6PK
- Mfr # C68957
- Zoro # G123505953
product price:
$
14.79
/pk of 6, $2.47/ea
Sold in multiples of 6 pks for
$88.74
Key Features
Shank Type - Machining
Straight Shank
Measurement System
Inch
Overall Length
12 in
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68957
- Zoro #
- G123505953
- UPC #
- 697334689577
- Country of Origin
- China
- Item
- Aircraft Ext
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Standards
- NAS 907 TYPE B
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Overall Length
- 12 in
- Flute Length
- 3-3/4 in
- Drill Bit Size
- 25/64 in
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.