11/32 1631 HSBLKOX 12IN A/C EXT. DRILL, 6PK
- Mfr # C68954
- Zoro # G423506759
product price:
$
11.79
/pk of 6, $1.96/ea
Sold in multiples of 6 pks for
$70.74
Key Features
Drill Bit Point Type
Split Point
Overall Length
12 in
Flute Type
Spiral Flute
Number of Flutes
2
Shank Type - Machining
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68954
- Zoro #
- G423506759
- UPC #
- 697334689546
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 11/32 in
- Flute Length
- 3.4375 in
Details
- Drill Bit Point Type
- Split Point
- Item
- Aircraft Ext
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Standards
- NAS 907 TYPE B
- Measurement System
- Inch
- Cutting Direction
- Right Hand
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.