Shop CLE-FORCE
See all product information
Create Account
#34 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68998
- Zoro # G823506151
product price:
$
7.59
/pk of 12, $0.63/ea
Sold in multiples of 12 pks for
$91.08
Key Features
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Type
Split Point
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68998
- Zoro #
- G823506151
- UPC #
- 697334689980
- Country of Origin
- China
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Item
- Aircraft Ext
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Standards
- NAS 907 TYPE B
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
Dimensions
- Flute Length
- 1-1/2 in
- Overall Length
- 12 in
- Drill Bit Size
- #34
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.