Shop CLE-FORCE
See all product information
Create Account
27/64 1630 HS BLKOX 6IN A/C EXT. DRILL, 6PK
- Mfr # C68890
- Zoro # G423507220
product price:
$
13.69
/pk of 6, $2.28/ea
Sold in multiples of 6 pks for
$82.14
Key Features
Drill Bit Point Type
Split Point
Flute Length
3.9375 in
Overall Length
6 in
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68890
- Zoro #
- G423507220
- UPC #
- 697334688907
- Country of Origin
- China
Dimensions
- Flute Length
- 3.9375 in
- Overall Length
- 6 in
- Drill Bit Size
- 27/64 in
Details
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Item
- Aircraft Ext
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Standards
- NAS 907 TYPE B
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.