Shop CLE-FORCE
See all product information
Create Account
#32 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68927
- Zoro # G023506531
product price:
$
2.49
/pk of 12, $0.21/ea
Sold in multiples of 12 pks for
$29.88
Key Features
Number of Flutes
2
Flute Length
1.625 in
Standards
NAS 907 TYPE B
Flute Type
Spiral Flute
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68927
- Zoro #
- G023506531
- UPC #
- 697334689270
- Country of Origin
- China
Dimensions
- Flute Length
- 1.625 in
- Overall Length
- 6 in
- Drill Bit Size
- #32
Details
- Number of Flutes
- 2
- Standards
- NAS 907 TYPE B
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Item
- Aircraft Ext
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.