#6 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68901
- Zoro # G423506520
product price:
$
3.49
/pk of 12, $0.29/ea
Sold in multiples of 12 pks for
$41.88
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Flute Length
2-1/2 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68901
- Zoro #
- G423506520
- UPC #
- 697334689010
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Item
- Aircraft Ext
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Measurement System
- Inch
- Standards
- NAS 907 TYPE B
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
Dimensions
- Drill Bit Size
- #6
- Flute Length
- 2-1/2 in
- Overall Length
- 6 in
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.