#28 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68992
- Zoro # G123506592
product price:
$
7.49
/pk of 12, $0.62/ea
Sold in multiples of 12 pks for
$89.88
Key Features
Drill Bit Point Type
Split Point
Measurement System
Inch
Flute Type
Spiral Flute
Standards
NAS 907 TYPE B
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68992
- Zoro #
- G123506592
- UPC #
- 697334689928
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #28
- Overall Length
- 12 in
- Flute Length
- 1-3/4 in
Details
- Drill Bit Point Type
- Split Point
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Item
- Aircraft Ext
- Standards
- NAS 907 TYPE B
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.