#24 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68988
- Zoro # G323507153
product price:
$
7.79
/pk of 12, $0.65/ea
Sold in multiples of 12 pks for
$93.48
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight Shank
Flute Type
Spiral Flute
Standards
NAS 907 TYPE B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68988
- Zoro #
- G323507153
- UPC #
- 697334689881
- Country of Origin
- China
Dimensions
- Flute Length
- 2 in
- Overall Length
- 12 in
- Drill Bit Size
- #24
Details
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Standards
- NAS 907 TYPE B
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Item
- Aircraft Ext
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.