1/16 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68936
- Zoro # G523506291
product price:
$
5.19
/pk of 12, $0.43/ea
Sold in multiples of 12 pks for
$62.28
Key Features
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Finish - Machining
Black Oxide
Flute Length
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68936
- Zoro #
- G523506291
- UPC #
- 697334689362
- Country of Origin
- China
Dimensions
- Flute Length
- 0.875 in
- Overall Length
- 12 in
- Drill Bit Size
- 1/16 in
Details
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Straight Shank
- Material - Machining
- High Speed Steel
- Item
- Aircraft Ext
- Measurement System
- Inch
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Standards
- NAS 907 TYPE B
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.