Shop CLE-FORCE
See all product information
Create Account
#29 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68924
- Zoro # G623506085
product price:
$
2.79
/pk of 12, $0.23/ea
Sold in multiples of 12 pks for
$33.48
Key Features
Flute Type
Spiral Flute
Drill Bit Point Type
Split Point
Flute Length
1-3/4 in
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68924
- Zoro #
- G623506085
- UPC #
- 697334689249
- Country of Origin
- China
Dimensions
- Flute Length
- 1-3/4 in
- Overall Length
- 6 in
- Drill Bit Size
- #29
Details
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Item
- Aircraft Ext
- Spiral Direction
- Right Hand
- Standards
- NAS 907 TYPE B
- Measurement System
- Inch
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.