Shop CLE-FORCE
See all product information
Create Account
#1 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68896
- Zoro # G523505881
product price:
$
3.89
/pk of 12, $0.32/ea
Sold in multiples of 12 pks for
$46.68
Key Features
Spiral Direction
Right Hand
Overall Length
6 in
Flute Length
2.625 in
Flute Type
Spiral Flute
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68896
- Zoro #
- G523505881
- UPC #
- 697334688969
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #1
- Overall Length
- 6 in
- Flute Length
- 2.625 in
Details
- Item
- Aircraft Ext
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Standards
- NAS 907 TYPE B
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Black Oxide
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.