Shop CLE-FORCE
See all product information
Create Account
#39 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68934
- Zoro # G023506043
product price:
$
2.49
/pk of 12, $0.21/ea
Sold in multiples of 12 pks for
$29.88
Key Features
Drill Bit Point Angle
135 Degrees
Measurement System
Inch
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68934
- Zoro #
- G023506043
- UPC #
- 697334689348
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Flute Length
- 1.375 in
- Drill Bit Size
- #39
Details
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral Flute
- Item
- Aircraft Ext
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Black Oxide
- Standards
- NAS 907 TYPE B
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.