Shop CLE-FORCE
See all product information
Create Account
#29 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68993
- Zoro # G723506428
product price:
$
6.29
/pk of 12, $0.52/ea
Sold in multiples of 12 pks for
$75.48
Key Features
Shank Type - Machining
Straight Shank
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68993
- Zoro #
- G723506428
- UPC #
- 697334689935
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #29
- Flute Length
- 1-3/4 in
- Overall Length
- 12 in
Details
- Item
- Aircraft Ext
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Drill Bit Point Type
- Split Point
- Standards
- NAS 907 TYPE B
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.