Shop CLE-FORCE
See all product information
Create Account
23/64 1631 HSBLKOX 12IN A/C EXT. DRILL, 6PK
- Mfr # C68955
- Zoro # G123506608
product price:
$
12.19
/pk of 6, $2.03/ea
Sold in multiples of 6 pks for
$73.14
Key Features
Number of Flutes
2
Finish - Machining
Black Oxide
Standards
NAS 907 TYPE B
Flute Length
3-1/2 in
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68955
- Zoro #
- G123506608
- UPC #
- 697334689553
- Country of Origin
- China
Dimensions
- Flute Length
- 3-1/2 in
- Overall Length
- 12 in
- Drill Bit Size
- 23/64 in
Details
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Standards
- NAS 907 TYPE B
- Item
- Aircraft Ext
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.