11/64 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68943
- Zoro # G023507255
product price:
$
6.59
/pk of 12, $0.55/ea
Sold in multiples of 12 pks for
$79.08
Key Features
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Overall Length
12 in
Cutting Direction
Right Hand
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68943
- Zoro #
- G023507255
- UPC #
- 697334689430
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Flute Length
- 2.125 in
- Drill Bit Size
- 11/64 in
Details
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Item
- Aircraft Ext
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Standards
- NAS 907 TYPE B
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Drill Bit Point Type
- Split Point
- Material - Machining
- High Speed Steel
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.