Shop CLE-FORCE
See all product information
Create Account
29/64 1603 COBALT HD JOB DRILL, 6PK
- Mfr # C68372
- Zoro # G623507167
product price:
$
12.49
/pk of 6, $2.08/ea
Key Features
Number of Flutes
2
Spiral Direction
Right Hand
Flute Length
4.1875 in
Measurement System
Inch
Overall Length
5.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68372
- Zoro #
- G623507167
- UPC #
- 697334683728
- Country of Origin
- China
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Item
- Jobber Length Drill Bit
- Flute Type
- Spiral Flute
- Finish - Machining
- Bronze Oxide
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Material - Machining
- Cobalt
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Flute Length
- 4.1875 in
- Overall Length
- 5.625 in
- Drill Bit Size
- 29/64 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.