Shop CLE-FORCE
See all product information
Create Account
#23 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68423
- Zoro # G623506818
product price:
$
2.39
/pk of 12, $0.20/ea
Sold in multiples of 4 pks for
$9.56
Key Features
Spiral Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#23
Finish - Machining
Bronze Oxide
Overall Length
3.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68423
- Zoro #
- G623506818
- UPC #
- 697334684237
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #23
- Overall Length
- 3.125 in
- Flute Length
- 2 in
Details
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Bronze Oxide
- Item
- Jobber Length Drill Bit
- Shank Type - Machining
- Straight Shank
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Material - Machining
- Cobalt
- Cutting Direction
- Right Hand
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.