Shop CLE-FORCE
See all product information
Create Account
LET-F 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68380
- Zoro # G023506494
product price:
$
4.39
/pk of 12, $0.37/ea
Sold in multiples of 2 pks for
$8.78
Key Features
Cutting Direction
Right Hand
Finish - Machining
Bronze Oxide
Spiral Direction
Right Hand
Overall Length
4.125 in
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68380
- Zoro #
- G023506494
- UPC #
- 697334683803
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Finish - Machining
- Bronze Oxide
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Item
- Jobber Length Drill Bit
- Material - Machining
- Cobalt
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
Dimensions
- Overall Length
- 4.125 in
- Flute Length
- 2.875 in
- Drill Bit Size
- F
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.