Shop CLE-FORCE
See all product information
Create Account
#3 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68403
- Zoro # G523506710
product price:
$
3.49
/pk of 12, $0.29/ea
Sold in multiples of 3 pks for
$10.47
Key Features
Measurement System
Inch
Finish - Machining
Bronze Oxide
Material - Machining
Cobalt
Drill Bit Size
#3
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68403
- Zoro #
- G523506710
- UPC #
- 697334684039
- Country of Origin
- China
- Measurement System
- Inch
- Finish - Machining
- Bronze Oxide
- Material - Machining
- Cobalt
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Drill Bit Point Type
- Split Point
Dimensions
- Drill Bit Size
- #3
- Flute Length
- 2-1/2 in
- Overall Length
- 3-3/4 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.