Shop CLE-FORCE
See all product information
Create Account
LET-J 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68384
- Zoro # G323507030
product price:
$
5.39
/pk of 12, $0.45/ea
Sold in multiples of 2 pks for
$10.78
Key Features
Flute Length
2.875 in
Number of Flutes
2
Drill Bit Point Type
Split Point
Drill Bit Size
J
Overall Length
4.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68384
- Zoro #
- G323507030
- UPC #
- 697334683841
- Country of Origin
- China
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Bronze Oxide
- Item
- Jobber Length Drill Bit
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Material - Machining
- Cobalt
Dimensions
- Flute Length
- 2.875 in
- Drill Bit Size
- J
- Overall Length
- 4.125 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.