Shop CLE-FORCE
See all product information
Create Account
27/64 1605 BLK&GOLD HD 135S/P JOB 3/8SHK, 6PK
- Mfr # C69073
- Zoro # G423507046
product price:
$
6.99
/pk of 6, $1.17/ea
Sold in multiples of 6 pks for
$41.94
Key Features
Flute Length
3.9375 in
Flute Type
Spiral Flute
Number of Flutes
2
Measurement System
Inch
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69073
- Zoro #
- G423507046
- UPC #
- 697334690733
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Measurement System
- Inch
- Item
- Jobber Length Drill Bit
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Reduced Shank
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black & Gold
Dimensions
- Flute Length
- 3.9375 in
- Drill Bit Size
- 27/64 in
- Overall Length
- 5.375 in
Description
135° Heavy-Duty Jobber Length Drill with 3/8" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.