Shop CLE-FORCE
See all product information
Create Account
#16 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68416
- Zoro # G823507264
product price:
$
2.69
/pk of 12, $0.22/ea
Sold in multiples of 3 pks for
$8.07
Key Features
Drill Bit Size
#16
Overall Length
3.375 in
Flute Type
Spiral Flute
Flute Length
2.1875 in
Shank Type - Machining
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68416
- Zoro #
- G823507264
- UPC #
- 697334684169
- Country of Origin
- China
- Item
- Jobber Length Drill Bit
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Material - Machining
- Cobalt
- Measurement System
- Inch
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Finish - Machining
- Bronze Oxide
Dimensions
- Drill Bit Size
- #16
- Overall Length
- 3.375 in
- Flute Length
- 2.1875 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.