Shop CLE-FORCE
See all product information
Create Account
#59 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68459
- Zoro # G623506634
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 5 pks for
$7.95
Key Features
Shank Type - Machining
Straight Shank
Drill Bit Point Angle
135 Degrees
Flute Type
Spiral Flute
Material - Machining
Cobalt
Finish - Machining
Bronze Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68459
- Zoro #
- G623506634
- UPC #
- 697334684596
- Country of Origin
- China
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Material - Machining
- Cobalt
- Finish - Machining
- Bronze Oxide
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Item
- Jobber Length Drill Bit
- Measurement System
- Inch
Dimensions
- Flute Length
- 0.6875 in
- Drill Bit Size
- #59
- Overall Length
- 1.625 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.