Shop CLE-FORCE
See all product information
Create Account
#32 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68432
- Zoro # G723506473
product price:
$
1.99
/pk of 12, $0.17/ea
Sold in multiples of 4 pks for
$7.96
Key Features
Spiral Direction
Right Hand
Number of Flutes
2
Finish - Machining
Bronze Oxide
Flute Length
1.625 in
Overall Length
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68432
- Zoro #
- G723506473
- UPC #
- 697334684329
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Finish - Machining
- Bronze Oxide
- Flute Type
- Spiral Flute
- Material - Machining
- Cobalt
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Item
- Jobber Length Drill Bit
Dimensions
- Flute Length
- 1.625 in
- Overall Length
- 2-3/4 in
- Drill Bit Size
- #32
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.