Shop CLE-FORCE
See all product information
Create Account
29/64 1605 BLK&GOLD HD 135S/P JOB 3/8SHK, 6PK
- Mfr # C69075
- Zoro # G823507301
product price:
$
7.49
/pk of 6, $1.25/ea
Sold in multiples of 6 pks for
$44.94
Key Features
Material - Machining
High Speed Steel
Number of Flutes
2
Overall Length
5.625 in
Flute Type
Spiral Flute
Finish - Machining
Black & Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69075
- Zoro #
- G823507301
- UPC #
- 697334690757
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Item
- Jobber Length Drill Bit
- Flute Type
- Spiral Flute
- Finish - Machining
- Black & Gold
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Shank Type - Machining
- Reduced Shank
Dimensions
- Overall Length
- 5.625 in
- Flute Length
- 4.1875 in
- Drill Bit Size
- 29/64 in
Description
135° Heavy-Duty Jobber Length Drill with 3/8" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.